Buy more than* S$200* and get FREE SHIPPING

Curing PF Sheet

4.62 (8)
Material (Sheet)
Polyethylene (PE) Film
Thickness (mm)
0.01
Specification
Able to cut with hand
...see all>
Product Options
ADD TO CART
Length (m) Color Weight (kg) Width (mm) TRUSCO Part Number 2014 TRUSCO Published Page Mass per one Processing Sheet Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Color Weight (kg) Width (mm) TRUSCO Part Number 2014 TRUSCO Published Page Mass per one Processing Sheet Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
200 Transparent - - - 2-2520 4kg Single 1800 1Set(2PC) 1 PF1800-S 02290024 -
Discontinued
[x]
100 Transparent - - - 2-2520 4kg 2 star folding 3600 1Set(2PC) 1 PF1800-W 02290033 -
Discontinued
[x]
200 Transparency 2 900 232-5616 - - Single - 1PC 1 PF900S 37056345 -
Discontinued
[x]
200 Transparency 4 1800 232-5632 - - Single - 1PC 1 PF1800-S 37056302 -
Discontinued
[x]
100 Transparency 2 1800 232-5624 - - 2 star fold - 1PC 1 PF900-W 37056363 -
Discontinued
[x]
100 Transparency 4 3600 232-5641 - - 2 star fold - 1PC 1 PF1800-W 37056327 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Curing
3
From Japan
On 2016-02-25 19:06:57
Care in a narrow place
This review is about item#37056345.
Curing of indoor panel painting
5
From Japan
On 2016-01-23 01:38:18
It was done by can spray with wide range paint. Coating powder? Although the scattering is amazing, this sheet is adsorbed and it is saved. I stretched like booths, stretched not only on the floor and nearby walls but also hanging like adsorbing, dropping on the floor, wrapping around my body, I used a lot.
This review is about item#37056345.
For packaging
4
From Japan
On 2015-05-03 04:59:24
I'd like the width to be 1 cm more plus. Because the cutting plate is 910 mm. It got slightly. I think that it will give you a sense if it is 900 mm at 910 mm.
This review is about item#37056345.
Healing of dust and dusting work
5
From Japan
On 2015-01-16 13:35:47
It's neither good nor bad. I think that it is a general corona sheet.
This review is about item#37056345.
Exterior wall painting
5
From Japan
On 2014-11-26 14:07:51
I was satisfied with half the amount, but it was not too bad, so I was satisfied.
This review is about item#37056345.
For painting curing
5
From Japan
On 2013-10-14 18:25:40
It is folded in half in 90 cm width and 100 m and length are also appropriate and easy to handle. Ideal for small paint work.
This review is about item#37056363.
Curing of existing equipment for air conditioning work
5
From Japan
On 2013-07-29 13:36:05
I am satisfied with both price and quality. Delivery is also quick, so it is helpful if you consider the trouble of going to a home center and purchasing. This time, I used it for renovation work of the school lunch room of primary school which uses nerve for dust prevention, but the length was enough, too. In addition to this I also bought 900 (folded in half), but this width was better for width.
This review is about item#37056327.
Painting of car etc.
5
From Japan
On 2013-03-25 09:56:10
This time I used it for automobile wheel painting, but since it is personal use I can use it enough for curing other work.
This review is about item#37056345.

Related Products