Buy more than* S$200* and get FREE SHIPPING

Slightly Adhesive Curing Tape

5.00 (3)
Adhesive Force (N/25mm)
4
Tensile Strength (N/10mm)
46
Adhesive Power (N/10mm)
1.6
Tape Thickness (mm)
0.16
Tape Length (m)
25
Tape Width (mm)
50
Weight (g)
215
...see all>
Product Options
ADD TO CART
Adhesive Base Material Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Base Material Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 1box(30roll) 1 Y-03-BL 62145527 209.99 SGD
Shipped after 2018-01-26
Acrylic Polyethylene (PE) cross Blue 356-4037 1Roll 1 Y-03-BL 37056381 7.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Management of vacant rooms in apartments
5
From Japan
On 2017-04-25 16:09:25
Temporarily sealing the empty door post, we purchased this for testing as ordinary curing tape leaves glue sticky behind and it is serious after all. I do not know because it has not peeled off yet, but I expect it.
This review is about item#37056381.
When detaching automobile parts
5
From Japan
On 2016-10-09 22:07:37
It was used for curing such as bumper desorption. With fine glue application, no paste remains, you can use it safely in the body.
This review is about item#37056381.
Put it on the cloth (used for curing)
5
From Japan
On 2014-01-19 14:17:25
It is not possible to stick it on the cloth unless it is the adhesive strength of this degree. It is exactly the adhesion strength of a good place to paste on the cloth
This review is about item#37056381.

Related Products