Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Self-fusing Silicone Tape

Purpose
Tracking measure by high-tension electricity. Electrical wiring work.
Insulation Breakdown Voltage (kV/mm)
33
Tensile Strength (N/10mm)
21
Tape Thickness (mm)
0.3
Tensile Strength
21N/10mm
Tape Length (m)
9
Tape Width (mm)
25
Operating Temperature Range (deg C)
(Continuous) 180
Weight (g)
160
Color
Gray
TRUSCO Part Number
327-9022
Specification
A cutter is needed for cutting
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 70 25 37056406 95.99 SGD
Shipped after 2018-05-01
ADD TO CART

Related Products