Buy more than* S$200* and get FREE SHIPPING

Silicone Adhesive Tape

4.00 (1)
Purpose
To adhere silicone products, to adhere masking of surface treatment side, to protect surface, to connect release paper.
Adhesive
Silicone series
Tape Thickness (mm)
0.055
Tape Length (m)
50
...see all>
Product Options
ADD TO CART
Adhesive Power (N/10mm) Adhesive Force Base Material Thickness (mm) Base Material Tape Width (mm) Weight (g) Color TRUSCO Part Number Specification Surface Processing Tensile Strength (N/10mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Power (N/10mm) Adhesive Force Base Material Thickness (mm) Base Material Tape Width (mm) Weight (g) Color TRUSCO Part Number Specification Surface Processing Tensile Strength (N/10mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.31 - - Polyester film 100 - - - - Release treatment - *[No return] You cannot return this product. For details, see FAQ. 1Case(12Roll) 1 No.626001 75073914 1,839.99 SGD
Shipped after 2018-04-24
4.3 4.3N/10mm (vs. stainless steel) 0.025 Polyester (PET) film 50 210 Blue 351-9074 A cutter is needed for cutting - 51.8   1Roll 1 626001-NB-20-50X50 37056625 69.99 SGD
In stock
4.31 - - Polyester film - - - - - Release treatment - *[No return] You cannot return this product. For details, see FAQ. 1Case(96Roll) 1 No.626001 75073905 2,059.99 SGD
Shipped after 2018-04-24
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Attach it to release paper etc.
4
From Japan
On 2014-10-16 14:33:38
I bought a tape for use on the treated surface such as release paper etc. so that it is sticky. Rubber type adhesive will naturally be peeled off, but this tape was stuck firmly and could be used. Is the product itself old? Watashi, the point that the adhesive protruded from the side, and it was wrapped slightly like a bamboo shoot. Except for that point, usability was the desired performance.
This review is about item#37056625.

Related Products