Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Heat Resistant Harness Tape

4.60 (5)
Volume Lower Efficiency (M ohm/cm)
5.8x108
Tensile Strength (N/10mm)
24.7
Adhesive Power (N/10mm)
2.17
Adhesive
Rubber-based
Tape Thickness (mm)
0.15
Extensibility (%)
180
Tape Length (m)
20
Base Material
Polyvinyl chloride (PVC) film
Tape Width (mm)
19
Operating Temperature Range (deg C)
0 to 100
Weight (g)
80
Color
Gray
TRUSCO Part Number
293-0315
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 248HRVT 37056643 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
To prevent peeling off of high heat part
5
From Japan
On 2015-01-06 07:13:41
It is very soft and easy to handle. The number of turns is also satisfactory. You can use it with confidence because it sticks firmly after pasting firmly. We plan to continue purchasing next time.
This review is about item#37056643.
Old car harness protection
4
From Japan
On 2014-10-11 20:16:01
I use it to recreate the harness of the old car, but it is handy because it can be stretched well by hand. I hope it is a bit cheaper but ....
This review is about item#37056643.
Car maintenance
5
From Japan
On 2014-05-31 22:03:48
This tape is good. The tape can be cut with hands and the stretch is good. It is very useful for rebuilding the harness of the old car.
This review is about item#37056643.
secret
5
From Japan
On 2014-03-30 13:10:16
Although it lacks stretch resistance, it is satisfactory in general. Looking forward, I expect that more products will come out.
This review is about item#37056643.
Car harness bundle
4
From Japan
On 2014-03-14 16:16:41
A feeling of use which does not substitute ordinary wiring tape. It seems that durability is higher by using this product with high heat resistance even if it is high, I would like to use this tape in the future.
This review is about item#37056643.

Related Products