Buy more than* S$200* and get FREE SHIPPING

3M Ptfe Tape 5490

5.00 (2)
Tensile Strength (N/10mm)
33.3
Adhesive Power (N/10mm)
2.55
Adhesive
Silicone based
Tape Thickness (mm)
0.09
Operating temperature Limits
-54 - 200deg C
Base Material
PTFE (fluorine resin)
Color
Brown
...see all>
Product Options
ADD TO CART
Weight (g) Specification AS ONE Part Number Tape Length (m) Tape Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Specification AS ONE Part Number Tape Length (m) Tape Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
106 A cutter is needed for cutting - 32.9 12.7 293-0242 1Roll 1 5490 12X32 R 37056801 119.99 SGD
In stock
54 A cutter is needed for cutting 1-7223-03 10 25 328-4000 1Roll 1 5490 25X10 R 37056862 65.99 SGD
In stock
26 A cutter is needed for cutting 1-7223-01 10.0 12.0 328-3984 1Roll 1 5490 12X10 R 37056783 41.99 SGD
In stock
41 A cutter is needed for cutting 1-7223-02 10.0 19.0 328-3992 1Roll 1 5490 19X10 R 37056826 53.99 SGD
In stock
150 A cutter is needed for cutting - 32.9 19.0 293-0251 1Roll 1 5490 19X32 R 37056844 129.99 SGD
In stock
178 A cutter is needed for cutting - 32.9 25.4 171-1687 1Roll 1 5490 25X32 R 37056887 189.99 SGD
In stock
350 A cutter is needed for cutting - 32.9 50.8 171-1784 1Roll 1 5490 50X32 R 37056923 369.99 SGD
In stock
- - 1-7223-04 10.0 50.0 328-4018 1Roll 1 5490 50x10 R 33516156 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Countermeasure against car noise
5
From Japan
On 2017-11-20 08:20:37
I stuck it on the side where the noise of the car panel occurred. The noise is comfortable and disappears.
This review is about item#37056783.
Improvement of sliding performance of personal computer mouse
5
From Japan
On 2017-09-01 16:26:07
I used it to improve the sliding performance of the mouse for PC, but I am satisfied because the tape has good adhesion to the mouse and good slidability.
This review is about item#37056862.

Related Products