Buy more than* S$200* and get FREE SHIPPING

3M Ultra Tape 5421

Tensile Strength (N/10mm)
51
Adhesive Power (N/10mm)
2.63
Adhesive
Rubber-based
Tape Thickness (mm)
0.18
Tape Length (m)
15
Base Material
Ultrahigh molecular weight polyethylene
Operating Temperature Range (deg C)
-34 to 107
Color
White
...see all>
Product Options
ADD TO CART
Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 180 171-1717 1Roll 1 5421 25X15 37056941 129.99 SGD
In stock
50 360 171-1709 1Roll 1 5421 50X15 37056966 269.99 SGD
In stock
ADD TO CART

Related Products