Buy more than* S$200* and get FREE SHIPPING

3M Ultra Tape 5423

5.00 (1)
Purpose
Sliding enhancement and prevention of friction on OA equipment etc. Prevents creaks from automobiles etc, enhances sliding on manufacturing lines.
Tensile Strength (N/10mm)
94
Adhesive Power (N/10mm)
2.63
Adhesive
Rubber type
Tape Thickness (mm)
0.31
Tape Length (m)
15
Operating temperature Limits
C -34-107
Base Material
Ultrahigh molecular weight polyethylene
Color
White
Specification
A cutter is needed for cutting
...see all>
Product Options
ADD TO CART
Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 320 325-1217 1Roll 1 5423 25X15 37056984 139.99 SGD
Shipped after 2018-02-26
50 640 325-1225 1Roll 1 5423 50X15 37057002 279.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as guide rail of shutter
5
From Japan
On 2014-07-21 20:10:19
It seems to move more smoothly than before. There is a feeling that the sound hit by the wind by the slat has also become smaller
This review is about item#37056984.

Related Products