Buy more than* S$200* and get FREE SHIPPING

3M Butyl Rubber Self-Fusing Tape "Fit Tape"

4.78 (9)
Adhesive Strength (N/mm)
9.8
Insulation Breakdown Voltage (kV/mm)
28
Tensile Strength (N/10mm)
9.8
Continuous Use Temperature (deg C)
90
Adhesive
Rubber-based
Tape Thickness (mm)
0.5
Tape Length (m)
10
Base Material
Polyethylene (PE)
Tape Width (mm)
20
Weight (g)
98
Color
Black
TRUSCO Part Number
217-2798
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 FIT TAPE 37057045 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.78
9 Customer Reviews
The reviews are automatic translation.
Waterproof treatment of vehicle connection part
4
From Japan
On 2018-01-19 20:04:40
Purchased because it turned out that it was this looking what was attached to the product I need to get used to, but because it is less sticky than butyl I used It is easy to use. Just a little warming is necessary after sticking outside just in winter. It is a good tape if you learn the trick of the beginning of winding.
This review is about item#37057045.
Piping repair
4
From Japan
On 2017-09-19 22:22:52
Although it was not in the original use method, a hole was opened in the piping and it was used for temporary repair with this product, until this repair was perfect
This review is about item#37057045.
For coaxial cable post-processing
5
From Japan
On 2017-09-15 14:36:32
Ideal for waterproofing the connection part of the coaxial cable connector.
This review is about item#37057045.
Antenna connector waterproof
5
From Japan
On 2017-09-03 21:06:56
It is a 3M product and can be trusted. It is easy to use such as the hardness of the tape actually used and the elongation is also good.
This review is about item#37057045.
Used for waterproof insulation of ANT cable for wireless
5
From Japan
On 2016-02-03 21:11:39
I am using it with confidence as it is a product of a leading manufacturer. Since there is no thing that is not convenient to use on use, I am going to continue using it in the future.
This review is about item#37057045.
J Magnet fixing of road bike, end treatment of bar tape etc
5
From Japan
On 2014-12-10 22:51:59
I still only fix magnets, but I am very satisfied that I could handle it very beautifully.
This review is about item#37057045.
Waterproofing and reinforcement of wiring and cable
5
From Japan
On 2014-11-10 20:57:17
If the amount is large and the shipping fee becomes free, there is a sense of affinity than buying at the home center. Just sticking to other rubber products unless you think about where to use.
This review is about item#37057045.
Ban tap stopper of bicycle
5
From Japan
On 2014-04-17 16:10:28
There is more content than I thought and it is a good deal. I used it to stop the end of the bar tape of the bicycle, but I spent much of it, so I can still use it for various other uses.
This review is about item#37057045.
Underwater pump connection work
5
From Japan
On 2013-10-11 20:16:06
When replacing a submersible pump / pump separate type float switch at work, I use it in connection work. You can rest assured with 3M.
This review is about item#37057045.

Related Products