Buy more than* S$200* and get FREE SHIPPING

3M Polymide Tape 5413

4.50 (2)
Purpose
Printed circuit board soldering processes masking. Masking that requires heat-resistance, including others. Heat resistant coating, heat resistant protection.
Tensile Strength (N/10mm)
51
Adhesive Power (N/10mm)
2.78
Adhesive
Silicone based
Tape Thickness (mm)
0.07
Tape Length (m)
33
Operating temperature Limits
-73-260 degree C
Base Material
Polyimide film
Color
Brown
...see all
Product Options
ADD TO CART
Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19 83 175-9400 1Roll 1 5413 19X33 37057063 139.90 SGD
In stock
25 100 175-9418 1Roll 1 5413 25X33 37057081 189.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Curing of electrical wiring
5
From Japan
On 2016-11-16 13:06:10
The same as the ones that are much more used to, was earlier also the delivery.
This review is about item#37057063.
Assembled in a clean room
4
From Japan
On 2015-02-11 11:11:39
Dust on the surface of the tape? I want you to the handling of the 5419 16MM width of the anti-static type because the stick is (Because of the poor workability too there is a width in 19MM)
This review is about item#37057063.

Related Products