Buy more than* S$200* and get FREE SHIPPING

3M Rubber Mastic Tape, Weather Resistant, High Adhesive, Insulation

Caution
A cutter is needed for cutting
Purpose
Sealing of cable sheath cut edge, corrugated part, and the terminal unit. Seal and corrosion protection of pipe and flange portion.
Insulation Breakdown Voltage (kV/mm)
20
Continuous Use Temperature (deg C)
90
Adhesive Force
26N/10mm
Tape Thickness (mm)
1.65
Tensile Strength
17N/10mm
Tape Length (m)
3
Tape Width (mm)
50.8
Weight (g)
380
Color
Black
Specification
A cutter is needed for cutting
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 2228 50 37057142 37.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products