Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

3M Lead Foil Tape 420

4.50 (2)
Gloss
Yes
Release Paper
Yes
Tensile Strength (N/10mm)
35.7
Adhesive Power (N/10mm)
3.88
Base Material Thickness (mm)
0.125
Adhesive
Rubber-based
Tape Thickness (mm)
0.19
Tape Length (m)
32.9
Base Material
Lead foil
Operating Temperature Range (deg C)
-50 to 100
Color
Silver
...see all>
Product Options
ADD TO CART
Caution Extensibility (%) Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Caution Extensibility (%) Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 15 12.7 686 293-0196 1Roll 1 420 12X32 37057167 109.99 SGD
In stock
Cutter is necessary for cutting. - 50.8 2667 293-0200 1Roll 1 420 50X32 37057185 319.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Attached to product
4
From Japan
On 2016-04-19 17:03:20
Good.
This review is about item#37057167.
Weight adjustment
5
From Japan
On 2014-08-20 11:15:23
I think that it is good if there is something with a wider tape width.
This review is about item#37057167.

Related Products