Buy more than* S$200* and get FREE SHIPPING

Duct Croth Gray

Tensile Strength (50 mm /N )
332+/-49N
Adhesive Force (N/25mm)
30
Adhesive
Acrylic
Tape Thickness (mm)
0.18
Tape Length (m)
20
Base Material
Polyethylene cross
Tape Width (mm)
50
Operating Temperature Range (deg C)
-10 to 80
Weight (g)
190
Color
Gray
TRUSCO Part Number
329-6105
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 0115020GL 37057447 9.67 SGD
Shipped after 2017-09-25
ADD TO CART

Related Products