Buy more than* S$200* and get FREE SHIPPING

Fluoroplastic Adhesive Tapes

Purpose
Heat-resistant bonding various coils, motors, and harnesses. Friction surface lining of chute and hopper.
2015 Trusco Published Pages
3 0774
2014 TRUSCO Published Page
3-1396
Continuous Use Temperature (deg C)
-60-200
Adhesive Force
3N/10mm
Adhesive
Silicone series
Tape Thickness (mm)
0.08
Tensile Strength
64N / 10mm (thickness 0.13mm)
Tape Length (m)
10
Base Material
Fluorine resin (PTFE)
Tape Width (mm)
10
Weight (g)
17
Color
White translucent
TRUSCO Part Number
449-4415
Specification
UL standard products, Snap off knife is necessary for cutting.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 ASF110-08X10 37057623 18.02 SGD
In stock
ADD TO CART

Related Products