NoteBuy more than* S$200* and get FREE SHIPPING

Teflon Adhesive Tape

Purpose
Heat-resistant release mold of heat seal crimping part.
Continuous Use Temperature (deg C)
-60 to 200
Adhesive Force
4N/10mm
Adhesive
Silicone series
Tape Thickness (mm)
0.13
Tensile Strength
110x90x40 (at handle locked)
Tape Length (m)
10
Base Material
PTFE impregnated glass cloth
Tape Width (mm)
100
Weight (g)
249
Color
Beige
TRUSCO Part Number
449-4024
Specification
UL standard products, Snap off knife is necessary for cutting.
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AGF-100FR 37058217 159.90 SGD
Shipped after 2016-12-12

Related Products