Buy more than* S$200* and get FREE SHIPPING

Conductive Copper Tape

5.00 (2)
Tensile Strength (N/10mm)
62.7
Adhesive Power (N/10mm)
4.7
Base Material Thickness (mm)
0.035
Adhesive
Acrylic with a conductive
Tape Thickness (mm)
0.08
Tape Length (m)
20
Base Material
Rolled copper foil
Operating Temperature Range (deg C)
-10 to 130
Color
Bronze
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Tape Width (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Tape Width (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
351-9180 50 500 1Roll 1 870100-20-50X20 37058716 80.99 SGD
In stock
351-9171 25 250 1Roll 1 870100-20-25X20 37058691 40.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Earth of the radio antenna
5
From Japan
On 2016-06-07 15:32:05
I personally use a radio antenna, so I use this copper foil tape to secure the earth of the HF antenna.
This review is about item#37058691.
Circuit shield
5
From Japan
On 2015-02-25 14:21:55
I chose this because I needed a little breadth. It is also good that there is conductivity even if it is pasted repeatedly. However, I thought that if there is a small amount and a low price type that is not long so far, I would like to have it in lineup.
This review is about item#37058716.

Related Products