Buy more than* S$200* and get FREE SHIPPING

Nitto Aluminum Tape

4.33 (3)
Tensile Strength (N/20mm)
60
Tensile Strength (N/10mm)
30
Adhesive Power (N/10mm)
17.1
Base Material Thickness (mm)
0.05
Adhesive
Synthetic resin
Tape Thickness (mm)
0.1
Tape Length (m)
50
Base Material
Aluminum foil
Operating Temperature Range (deg C)
0 to 50
Color
Silver
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Tape Width (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Tape Width (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
125-1236 50 720 1Roll 1 AT-50 37058734 30.99 SGD
In stock
125-1244 75 1080 1Roll 1 AT-75 37058752 46.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-05-31 14:31:58
Aluminum tape of this length was sold to the monotail without selling to the home center and it was saved. For long use, this length will be saved!
This review is about item#37058734.
Used for car ignition noise countermeasure
5
From Japan
On 2016-11-22 13:25:36
It is used differently, but I used it to counter ignition noise of the car. When I pasted it on the back side of the FRP hood, the noise wonderfully disappeared.
This review is about item#37058734.
Used for pasting masker to paint booth
3
From Japan
On 2014-05-26 14:44:26
I used one with a few turns (nitoms aluminum tape S J3230). This is a substantial cost reduction as the number of turns is large and the unit price of the meter is reduced.
This review is about item#37058734.

Related Products