Buy more than* S$200* and get FREE SHIPPING

3M Stripe Tape 5702

Adhesive Force
2.55N/10mm
Adhesive
Rubber-based
Tensile Strength
27.4N/10mm
Tape Length (m)
18.2
Base Material
Vinyl chloride
Tape Width (mm)
50
Weight (g)
184
Color
Yellow / Black
Thickness (mm)
0.13
TRUSCO Part Number
328-4026
Specification
A cutter is needed for cutting
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 5702 37059504 74.68 SGD
Shipped after 2017-12-18
ADD TO CART

Related Products