Buy more than* S$200* and get FREE SHIPPING

3M Plastic Film Tape 471

4.25 (4)
Adhesive Power (N/10mm)
3.33
Tape Thickness (mm)
0.13
Tape Width (mm)
50
Specification
A cutter is needed for cutting
...see all>
Product Options
ADD TO CART
AS ONE Part Number Tensile Strength (N/10mm) Adhesive Tape Length (m) Base Material Weight (g) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Tensile Strength (N/10mm) Adhesive Tape Length (m) Base Material Weight (g) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 27 Rubber-based 18.2 Vinyl chloride 184 Green 334-7346 1Roll 1 471 GRE 50X18 R 37059766 56.99 SGD
In stock
- 27.0 Rubber-based 32.9 PVC 265 Transparent 334-7371 1Roll 1 471 TRA 50X32 K 37059705 69.99 SGD
In stock
- 27.0 Rubber-based 18.2 PVC 184 Transparent 334-7362 1Roll 1 471 TRA 50X18 R 37059687 56.99 SGD
In stock
1-7225-02 27 Rubber-based 18.2 Vinyl chloride 184 Black 334-7311 1Roll 1 471 BLA 50X18 R 37059601 56.99 SGD
In stock
1-7225-04 27 Rubber-based 18.2 Vinyl chloride 184 Blue 334-7338 1Roll 1 471 BLU 50X18 R 37059644 56.99 SGD
In stock
- 27 Rubber-based 32.9 Vinyl chloride 265 Black 334-7320 1Roll 1 471 BLA 50X32 K 37059626 69.99 SGD
Shipped after 2018-01-19
- 27 Rubber-based 18.2 Vinyl chloride 184 Red 334-7354 1Roll 1 471 RED 50X18 R 37059662 56.99 SGD
In stock
1-7225-01 27 Rubber-based 18.2 Vinyl chloride 184 White 334-7389 1Roll 1 471 WHI 50X18 R 37059723 56.99 SGD
In stock
- 27 Rubber-based 32.9 Vinyl chloride 265 Yellow 334-7419 1Roll 1 471 YEL 50X32 K 37059583 69.99 SGD
In stock
1-7225-05 27.0 Rubber type 18.2 Vinyl chloride 184 Yellow 334-7401 1Roll 1 471 YEL 50X18 R 37059565 56.99 SGD
In stock
- 27.0 Rubber type 32.9 Vinyl chloride 265 White 334-7397 1Roll 1 471 WHI 50X32 K 37059741 69.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Carpentry work
5
From Japan
On 2017-07-23 14:31:04
It was cheap in price and good in finish, and it was a material with good workability.
This review is about item#37059741.
Line marker
5
From Japan
On 2017-01-13 13:06:10
It helps draw lines on the floor. Because it is not a gum tape, it will not peel off, it will not get caught because it is thin.
This review is about item#37059626.
For self-propelled robot's line
5
From Japan
On 2014-04-06 19:23:50
I am thinking whether it is like this because it is the first time.
This review is about item#37059601.
Masking of plating
2
From Japan
On 2012-11-22 11:52:54
I tried to buy or trial it to fit an alumite masking, but ... I was "impossible" as a result. I have not yet tried whether it is compatible with galvanizing or the like, but it is not alkaline resistant. I conclude that it is used for other purposes. There is "Chemically resistant" in the product content, but I think you should list chemicals that are not suitable if possible. Although it becomes a follow, it was able to stick firmly to the product which stickiness was outstanding and sandblasted.
This review is about item#37059626.

Related Products