Buy more than* S$200* and get FREE SHIPPING

3M Traction Tape

Purpose
For indoor. Non-slip roller surfaces for printing, processing and other processes.
Adhesive Power (N/10mm)
1.3 (ASTM D3330 compliant)
Adhesive Force
1.3N/10mm (ASTM D3330 compliant)
Tape Thickness (mm)
0.24
Tape Length (m)
32.9
Tape Width (mm)
50.8
Weight (g)
600
Color
Yellowishwhite
TRUSCO Part Number
336-9838
Specification
A cutter is needed for cutting
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 5401 50.8X32.9 37059784 489.90 SGD
Shipped after 2017-09-25
ADD TO CART

Related Products