Buy more than* S$200* and get FREE SHIPPING

Indication Tape "CARALYAN LABEL"

5.00 (3)
Tape Length (m)
25
Tape Width (mm)
50
...see all>
Product Options
ADD TO CART
Display Adhesive Power (N/10mm) Adhesive Tape Thickness (mm) Base Material Weight (g) TRUSCO Part Number Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Display Adhesive Power (N/10mm) Adhesive Tape Thickness (mm) Base Material Weight (g) TRUSCO Part Number Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - Gum - Paper + PE special - - - *[No return] You cannot return this product. For details, see FAQ. 1Case(30Roll) 1 No.595 75187402 259.99 SGD
Shipped after 2018-05-23
- - Gum - Paper + PE special - - - *[No return] You cannot return this product. For details, see FAQ. 1Case(30Roll) 1 No.595 75187411 259.99 SGD
Shipped after 2018-05-23
Careful with Glass 6.3 Rubber type 0.12 KRAFT PAPER + POLYETHYLENE (PE) FILM 169 290-9880 Able to cut with hand   1Roll 1 595CLABEL-3 37059994 6.99 SGD
In stock
Enclosed invoice 6.3 Rubber-based 0.12 Keyboard body / 354x135x23.8 169 290-9871 Able to cut with hand   1Roll 1 595CLABEL-2 37060037 6.99 SGD
In stock
Handle with caution 6.3 Rubber type 0.12 KRAFT PAPER + POLYETHYLENE (PE) FILM 169 290-9863 Able to cut with hand   1Roll 1 595CLABEL-1 37060012 6.99 SGD
In stock
Handle with care for precision machinery 6.3 Rubber type 0.12 KRAFT PAPER + POLYETHYLENE (PE) FILM 169 290-9898 Able to cut with hand   1Roll 1 595CLABEL-4 37060055 6.99 SGD
In stock
Fragile article cautions 6.3 Rubber type 0.12 KRAFT PAPER + POLYETHYLENE (PE) FILM 169 290-9901 Able to cut with hand   1Roll 1 595CLABEL-5 37060073 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Seal under the invoice
5
From Japan
On 2017-04-28 16:59:55
I have been using Shimo ○ made up to now, but because the price is high and garbage also comes out with double-sided seal, I changed it here. It is easy and tears apart easily and firmly sticks, and garbage does not go out, so it is satisfying!
This review is about item#37060037.
Packaging of cardboard
5
From Japan
On 2016-06-23 17:52:45
Convenient because it allows simultaneous attention to packing and delivery company when shipping products
This review is about item#37060055.
When packing
5
From Japan
On 2014-08-06 13:37:56
"Handling precautions per precision machine" is very helpful because there is no handling in nearby stores. Speaking of greed, if it is a bit cheaper it will save more ...
This review is about item#37060055.

Related Products