Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Guard Tape

Release Paper
Yes
Adhesive Force (N/25mm)
19.1
Tensile Strength (N/10mm)
147
Adhesive
Acrylic
Tape Thickness (mm)
0.2
Tape Width (mm)
50
...see all>
Product Options
ADD TO CART
Caution Tape Length (m) Weight (g) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Caution Tape Length (m) Weight (g) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cutter is necessary for cutting. 100 2300 White 363-1893 1Roll 1 148051 37152561 289.99 SGD
In stock
Cutter is necessary for cutting. 20 500 White 363-1940 1Roll 1 148071 37152613 75.99 SGD
In stock
Cutter is necessary for cutting. 100 2300 Yellow 363-1915 1Roll 1 148053 37152586 289.99 SGD
Shipped after 2018-06-25
Cutter is necessary for cutting. 20 500 Green 363-1958 1Roll 1 148072 37152595 75.99 SGD
In stock
Cutter is necessary for cutting. 100 2300 Green 363-1907 1Roll 1 148052 37152543 289.99 SGD
Shipped after 2018-06-25
- 20 500 Yellow 363-1966 1Roll 1 148073 37152631 67.99 SGD
In stock
ADD TO CART

Related Products