Buy more than* S$200* and get FREE SHIPPING

Guard Line Tape

5.00 (1)
Adhesive Force
1.3N/25mm
Tape Thickness (mm)
0.2
Tensile Strength
152.5N/10mm
Tape Width (mm)
50
...see all>
Product Options
ADD TO CART
Adhesive Tape Length (m) Weight (g) Color TRUSCO Part Number Adhesive Power (N/10mm) 2015 Trusco Published Pages Japan Green Cross Corporation part number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Tape Length (m) Weight (g) Color TRUSCO Part Number Adhesive Power (N/10mm) 2015 Trusco Published Pages Japan Green Cross Corporation part number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 100 2300 - 363-1991 0.52 - 149031 - 1roll 1 149031 37152665 279.99 SGD
In stock
Acrylic 100 2300 Green 363-2008 - 3 0795 149032 3-1417 1Roll 1 149032 37152647 289.99 SGD
In stock
- 20 500 - 363-2032 - - 149042 - 1roll 1 149042 37152674 70.99 SGD
In stock
- 20 500 - 363-2024 - - 149041 - 1roll 1 149041 37152692 70.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Line of the worksite aisle
5
From Japan
On 2017-12-06 17:56:51
Tape comes out directly from the box so convenient to store. The line is stuck straight and seems to be relatively durable.
This review is about item#37152647.

Related Products