Buy more than* S$200* and get FREE SHIPPING

Fluorescent Non-Slip, Zebra Type

5.00 (1)
Adhesive Force
15N/25mm
Adhesive
Acrylic
Tensile Strength
740N/25mm
Tape Length (m)
3
Thickness (mm)
0.85
Specification
A cutter is needed for cutting
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Purpose Abrasive Grain Base Material Tape Width (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Purpose Abrasive Grain Base Material Tape Width (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow / Black 245-7563 For outdoor use Aluminum oxide Resin work cloth 100 500 1Roll 1 NSP-1003-FLZ 37060737 69.99 SGD
In stock
Yellow/black 245-7547 - Aluminium oxide Resin finished cloth 25 200 1Roll 1 NSP-253-FLZ 37060755 18.99 SGD
In stock
Yellow/black 245-7555 For outdoor use Aluminium oxide Resin finished cloth 50 300 1Roll 1 NSP-503-FLZ 37060773 37.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Attention of factory safety passage
5
From Japan
On 2016-03-17 14:36:38
I used it for falling over in the factory (especially the safety passage) and calling attention to it. It is very handy because it is hard to peel off on a conspicuous top.
This review is about item#37060773.

Related Products