Buy more than* S$200* and get FREE SHIPPING

Slip-Resistant Tape Type B, Safety Walk

4.50 (2)
Tensile Strength (N/10mm)
115
Adhesive Power (N/10mm)
8.8
Adhesive
Rubber-based
Tape Thickness (mm)
0.8
Base Material
Plastic film
...see all>
Product Options
ADD TO CART
Abrasive Type Tape Width (mm) Weight (g) Color TRUSCO Part Number Tape Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Abrasive Type Tape Width (mm) Weight (g) Color TRUSCO Part Number Tape Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mineral particle 50 690 Gray 328-4085 18 1Roll 1 B GRA 50 37060974 129.99 SGD
In stock
Mineralparticle 50 690 Black 328-4042 18 1Roll 1 B BLA 50 37061053 119.99 SGD
In stock
Mineralparticle 100 1370 Gray 328-4093 18 1Roll 1 B GRA 100 37060913 269.99 SGD
In stock
Mineral particle 100 1370 Black 328-4051 - 1Roll 1 B BLA 100 37060992 229.99 SGD
In stock
Mineral particle 150 2050 Black 328-4069 - 1Roll 1 B BLA 150 37061017 339.99 SGD
In stock
Mineral particle 305 4170 Gray 328-4115 - 1Roll 1 B GRA 305 37060956 759.99 SGD
Shipped after 2018-01-30
Mineral particle 100 1370 Green 328-4131 - 1Roll 1 B GRE 100 37061071 269.99 SGD
In stock
Mineral particle 150 2050 Green 328-4140 - 1Roll 1 B GRE 150 37061096 409.99 SGD
Shipped after 2018-01-31
Mineral particle 305 4170 Black 328-4077 - 1Roll 1 B BLA 305 37061035 659.99 SGD
In stock
Mineral particle 50 690 Green 328-4123 - 1Roll 1 B GRE 50 37061132 129.99 SGD
In stock
Mineral particle 305 4170 Green 328-4158 - 1Roll 1 B GRE 305 37061114 739.99 SGD
Shipped after 2018-01-30
Mineral particle 150 2050 Gray 328-4107 - 1Roll 1 B GRA 150 37060931 389.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
school
4
From Japan
On 2017-11-16 15:47:00
Purchased for school's slip prevention. It arrived soon, it was cheaper than the others, it was good.
This review is about item#37060974.
Stepladder and stepladder slip prevention
5
From Japan
On 2017-07-07 01:31:50
Although it is a bit expensive, it would be cheap if you consider insurance for injuries. At first it bent and stuck, but it will peel off cleanly and can be reused. Safety shoes that get wet with water or walked on a floating floor of the kitchen are also hard to slip. As expected it is a leading manufacturer item. I came to be able to ride a steplessly with confidence.
This review is about item#37061132.

Related Products