Buy more than* S$200* and get FREE SHIPPING

Anti-Slip Tape

4.57 (7)
Tensile Strength (N/10mm)
38.4
Adhesive Power (N/10mm)
6
Tape Thickness (mm)
0.7
Tape Width (mm)
50
...see all>
Product Options
ADD TO CART
Specification Purpose 2014 TRUSCO Published Page Adhesive Abrasive Grain Tape Length (m) Base Material Weight (g) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Purpose 2014 TRUSCO Published Page Adhesive Abrasive Grain Tape Length (m) Base Material Weight (g) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
A cutter is needed for cutting Both indoor and outdoor use. 3-1412 Acrylic Mineralparticle 18 Vinyl chloride 780 Green 399-1474 1Roll 1 60943-GR 37061236 68.99 SGD
In stock
A cutter is needed for cutting Both indoor and outdoor use. 3-1412 Acrylic Mineralparticle 18 Vinyl chloride 780 Yellow 399-1466 1Roll 1 60943-YR 37061175 68.99 SGD
In stock
A cutter is needed for cutting Both indoor and outdoor use. 3-1412 Acrylic Mineralparticle 18 Vinyl chloride 780 Black 399-1458 1Roll 1 60943-BK 37061193 68.99 SGD
In stock
- Both indoor and outdoor use. 3-1412 Acrylic Mineralparticle 6 Vinyl chloride 290 Black 418-4807 1Roll 1 60943-BK-6 49037231 24.99 SGD
In stock
- - - - - 6 - 290 - 418-4831 1roll 1 60943 49037256 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Non-slip outdoor stairs
4
From Japan
On 2017-08-28 23:04:34
As of now I have fixed firmly and it is stable. Durability is confirmed with outdoor use.
This review is about item#49037256.
Non-slip wall mounted wallpaper
5
From Japan
On 2017-05-17 15:37:13
Adhesion is also strong, so the situation is not peeling etc, but we plan to confirm later snowfall later.
This review is about item#49037231.
Construction above non slip
3
From Japan
On 2017-01-24 22:22:49
Since the base looks transparent, the finish becomes clearer if ((yellow) ground treatment is done.
This review is about item#37061175.
Used for slip stops etc
5
From Japan
On 2016-09-30 14:16:14
It is better to purchase from manufacturers, arrange quickly, cheaper places are good. I also want to purchase
This review is about item#37061236.
When lifting and lowering of mixer car unloading, step · slip rail of handrail
5
From Japan
On 2016-06-29 07:36:11
I think that durability is also no problem. I would like to continue using it in the future.
This review is about item#37061175.
Floor slip prevention
5
From Japan
On 2015-06-11 07:56:52
I chose the same color as the floor surface from several kinds so as to eliminate discomfort, but it turned black at once. I hope it is hard to get dirty because it is a color thing of a lot. There is no problem with regard to performance.
This review is about item#37061236.
I used it to prevent the slippage of the stairs.
5
From Japan
On 2013-12-11 15:20:26
Although it is not at home center, it was found immediately here. It is appreciated if the price is cheap if possible, but the beauty of use is good.
This review is about item#37061175.

Related Products