Buy more than* S$200* and get FREE SHIPPING

Tesa Anti-Slip Tape 50 Mm

Purpose
Both indoor and outdoor use.
Adhesive Force
2.7N/10mm
Adhesive
Acrylic
Tensile Strength
38.4N/10mm
Abrasive Grain
Mineral particles
Tape Length (m)
18
Base Material
Vinyl chloride
Tape Width (mm)
50
Weight (g)
780
Thickness (mm)
0.7
Specification
A cutter is needed for cutting
...see all
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow/black 399-1482 1Roll 1 60943-TR 37061157 67.38 SGD
In stock
Cream (Phosphorescence) 399-1491 1Roll 1 60943-CK 37061211 77.53 SGD
In stock
ADD TO CART

Related Products