Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Soft Safety Stripe Tape

3.50 (6)
Purpose
For indoor use. Warning.
Tensile Strength (N/10mm)
3
Adhesive
Acrylic
Tape Length (m)
3
Specification
A cutter is needed for cutting
...see all>
Product Options
ADD TO CART
Adhesive Force Tensile Strength Base Material Tape Width (mm) Weight (g) Color Thickness (mm) Length (m) TRUSCO Part Number Width (mm) Adhesive Power (N/10mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Force Tensile Strength Base Material Tape Width (mm) Weight (g) Color Thickness (mm) Length (m) TRUSCO Part Number Width (mm) Adhesive Power (N/10mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - Foamed polyethylene 480 665 Yellow/Black - - 417-4461 - 70 1Roll 1 YT-05 49036976 88.99 SGD
Shipped after 2018-06-25
- - Foamed polyethylene 240 335 Yellow/Black - - 417-4453 - 70 1Roll 1 YT-04 49036967 51.99 SGD
Shipped after 2018-06-25
- - Foamed polyethylene 30 50 Yellow / Black 3 3 417-4445 30 3 1Roll 1 YT-01 49036951 8.99 SGD
Shipped after 2018-06-25
3N/10mm 70N/10mm Polyethylene foam 60 110 Yellow/black 3 - 342-3123 - 70 1Roll 1 YT-02 37061333 13.99 SGD
Shipped after 2018-06-25
3N/10mm 70N/10mm Polyethylene foam 120 165 Yellow/black 3 - 342-3131 - 70 1Roll 1 YT-03 37061315 26.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 2
2 star 1
1 star 0
Review Rating: 3.50
6 Customer Reviews
The reviews are automatic translation.
Stick to the stepladder to prevent scratches
4
From Japan
On 2016-12-09 19:28:50
It is stuck on the side of the four legs of the stepladder to prevent scratches when the stepladder accidentally hit the bumper etc. at the time of maintenance of the car that we got from the customer. Although it was good even with 100 uniform cushion tapes, we purchased this item because the tiger pattern is also a risk prevention measure. Since it is a replacement consumable item when it gets scratched, it will be saved if it is a little cheaper ...
This review is about item#37061333.
Factory display
3
From Japan
On 2016-06-01 15:11:45
Used for high-end part halfway. Durability is somewhat missing, but even if it gets hit, it is gentle for people who are soft.
This review is about item#37061333.
Display on dangerous part and collision attention
3
From Japan
On 2016-03-19 18:39:35
The cushioning property was lower than we expected and the adhesion was weak.
This review is about item#37061333.
Display of dangerous part under stairs
2
From Japan
On 2016-03-06 04:14:41
It was 3 mm thick, but it looks slightly less than 2 mm. The cushioning property is low. Because adhesive strength is weak, double sided tape is used in combination.
This review is about item#49036967.
Contact curing of overhead piping "
4
From Japan
On 2015-09-24 08:52:10
It is convenient for rolls, but it has only a little adhesion. It will peel off when rolled into a thin one.
This review is about item#37061333.
I stuck it to where I was about to hit my head.
5
From Japan
On 2015-02-11 18:11:56
I pasted it on an iron storage rack, but the adhesion was moderately easy to tension.
This review is about item#49036951.

Related Products