Buy more than* S$200* and get FREE SHIPPING

Non-Slip For Indoors

4.00 (4)
Adhesive Force (N/25mm)
20
Tensile Strength (N/25mm)
34
Adhesive
Acrylic
Tape Thickness (mm)
0.65
Tape Length (m)
5
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Abrasive Grain Tape Width (mm) Weight (g) Color Description Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Abrasive Grain Tape Width (mm) Weight (g) Color Description Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
299-4763 Synthetic rubber particles 100 400 Blue - 1Roll 1 TNI-100B 37311364 49.99 SGD
In stock
299-6634 Synthetic rubber particles 25 150 White - 1Roll 1 TNI-25W 37311416 12.99 SGD
In stock
299-4771 Synthetic rubber particles 100 400 Beige - 1Roll 1 TNI-100BE 37311355 49.99 SGD
In stock
299-4739 Synthetic rubber particles 50 250 Beige - 1Roll 1 TNI-50BE 37311425 25.99 SGD
In stock
299-4755 Synthetic rubber particles 100 400 White - 1Roll 1 TNI-100W 37311373 49.99 SGD
In stock
299-4712 Synthetic rubber particles 50 250 White Required cutter to cut 1Roll 1 TNI-50W 37311452 25.99 SGD
In stock
- Synthetic rubber particles 100 400 Pink Required cutter to cut 1Roll 1 TNI-100P 37311346 49.99 SGD
In stock
299-4721 Synthetic rubber particles 50 250 Blue - 1Roll 1 TNI-50B 37311443 25.99 SGD
In stock
299-4704 Synthetic rubber particles 50 250 Pink - 1Roll 1 TNI-50P 37311434 25.99 SGD
In stock
299-6626 Synthetic rubber particles 25 150 Pink - 1Roll 1 TNI-25P 37311391 12.99 SGD
In stock
299-6642 Synthetic rubber particle 25 150 Blue - 1Roll 1 TNI-25B 37311407 12.99 SGD
In stock
299-6651 Synthetic rubber particle 25 150 Beige - 1Roll 1 TNI-25BE 37311382 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
For elderly people to prevent slippage during bathing
3
From Japan
On 2017-02-17 18:20:31
In the unit bus, used by the elderly as the hand is put on. The sense of security seems to have increased. Yui, the tape is thinner than expected and somewhat overwhelming. Thin parts, curved parts etc. are also flexible. So three evaluations. Also, it may be better to do regular tape replacement from a feeling.
This review is about item#37311391.
Non-slip reel
5
From Japan
On 2013-12-16 16:54:07
Because it is rubber, it will not scratch the product.
This review is about item#37311452.
Slip on the stairs of the house
3
From Japan
On 2012-03-06 13:59:32
I used it for the wooden staircase at home. The color does not match, but within the allowable range, are you satisfied as a slip prevention?
This review is about item#37311382.
Slip on the home staircase
5
From Japan
On 2011-11-09 12:25:10
Since the color is also calm, it is good, but winding size (length) is small and it is not enough, if you buy 2 more it is surplus. Is it short in the belt?
This review is about item#37311382.

Related Products