Buy more than* S$200* and get FREE SHIPPING

Safety Tape

Caution
Not adhesive tape.
Display
Paint freshly painted
Tape Length (m)
50
Tape Width (mm)
60
Weight (g)
330
Thickness (mm)
0.1
TRUSCO Part Number
297-9624
Specification
Snap off knife needs for cutting. Non-adhesive type.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 DM4 37061437 11.65 SGD
Shipped after 2017-01-26
ADD TO CART

Related Products