Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Reflect Tape Yellow Black

Adhesive
Acrylic
Tape Length (m)
10
Base Material
Glass beads reflective layer input
Color
Yellow / Black
Thickness (mm)
0.14
Specification
Shirink Packaging. Snap Off Knife is needed for cutting
...see all>
Product Options
ADD TO CART
Adhesive Force Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Force Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4N/10mm (vs. stainless steel) 45 202 351-9244 1Roll 1 No.9650 37061455 -
Discontinued
[x]
6.3N/10mm (vs. stainless steel) 90 404 351-9236 1Roll 1 No.9650 37061491 -
Discontinued
[x]
ADD TO CART

Related Products