Buy more than* S$200* and get FREE SHIPPING

Reflect Tape White Red

5.00 (1)
Adhesive Force
3.8N/10mm (vs. stainless steel)
Tape Length (m)
10
Color
White / Red
Thickness (mm)
0.1
Specification
Shirink Packaging. Snap Off Knife is needed for cutting
...see all>
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number Adhesive Base Material Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number Adhesive Base Material Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
259 351-9252 Acrylic Glass beads reflective layer input 90 1Roll 1 965100-RW-00-90X10 37061516 69.99 SGD
In stock
129 351-9261 - - 45 1Roll 1 965101-RW-00-45X10 37061473 35.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a reflective tape of the self-governing association parking pole Paul
5
From Japan
On 2015-12-24 15:36:50
We set up a pole to clearly distinguish night parking of the parking lot of the self-governing association and autonomous public hall, and used it as a reflection tape on the pole. I think that the reflection efficiency at night is good. Users said that they are safe because they understand the position of Paul clearly.
This review is about item#37061473.

Related Products