Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Cloth Adhesive Tape for Hazard Displays

5.00 (1)
Tape Length (m)
25
Base Material
Polyethylene laminated cloth
Thickness (mm)
0.26
Specification
Able to cut with hand
...see all>
Product Options
ADD TO CART
Purpose Adhesive Tensile Strength Tape Width (mm) Weight (g) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Adhesive Tensile Strength Tape Width (mm) Weight (g) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For indoor use. Warning. Rubber-based 78N/10mm 60 480 Yellow / Black 351-8655 1Roll 1 No.3362 37061552 15.99 SGD
In stock
- Rubber type 78N/10mm 120 960 Yellow/black 351-8663 1Roll 1 No.3362 37061534 32.99 SGD
In stock
For indoor use. Warning. Rubber type 78.4N/10mm 50 400 Yellow/black 356-3847 1Roll 1 No.3362 37061577 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Put on the ground outdoors
5
From Japan
On 2014-10-14 08:39:38
Although I thought that it was too thick, when I tried to put it on, it was surprisingly just right, and I also stuck firmly. There is nothing to say if the price is a bit cheaper.
This review is about item#37061534.

Related Products