Buy more than* S$200* and get FREE SHIPPING

Switching Prohibition Tape

3.22 (9)
Adhesive Force
4.4N/25mm (vs. stainless steel)
Tape Length (m)
20
Tape Width (mm)
30
Weight (g)
115
Thickness (mm)
0.1
Specification
30mm width x 20m endless printed and cut with hand is possible
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
281-5818 1Roll 1 87004 37152726 10.99 SGD
In stock
281-5796 1Roll 1 87002 37152701 10.99 SGD
In stock
281-5800 1Roll 1 87003 37152717 10.99 SGD
In stock
281-5826 1Roll 1 87005 37152735 10.99 SGD
In stock
281-5834 1Roll 1 87006 37152744 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 1
2 star 1
1 star 2
Review Rating: 3.22
9 Customer Reviews
The reviews are automatic translation.
During machine maintenance
3
From Japan
On 2017-07-17 09:10:14
I think whether it is still better if there is a device that is easy to cut by hand.
This review is about item#37152701.
During maintenance, use it by sticking to the vehicle being repaired.
4
From Japan
On 2016-12-12 18:14:42
Since it can be expected to be effective for warning attention to maintenance staff around, such as disassembly repair, wiring repair, disassembly and maintenance of brakes, I would like to positively use it.
This review is about item#37152717.
Used when circuit breaker is OFF
1
From Japan
On 2016-07-25 17:31:42
Because it is paper, I want you to make it a strong material for water. In addition, since the back paper is very troublesome, I want you to make it a tape type without backing paper.
This review is about item#37152701.
When inspected
1
From Japan
On 2015-11-12 18:05:34
Because it has release paper, it scatters. It is easier to have perforations between characters.
This review is about item#37152701.
During construction work
4
From Japan
On 2015-10-23 15:05:01
There is a list that can describe the name of the responsible person, so if there is something, it is popular because you can get in touch quickly. Just because it's expensive, I save it. I would like to bid for the brand.
This review is about item#37152744.
Air conditioner repair etc
4
From Japan
On 2015-02-06 10:09:54
Because the backing sheet is solid, it may be good as it will not wrinkle
This review is about item#37152744.
Electrical construction
5
From Japan
On 2013-08-06 22:07:42
Safety work!
This review is about item#37152701.
Prohibition of operation panel operation
2
From Japan
On 2013-03-10 13:45:04
Previously, I used a type without release paper, so it was troublesome to peel off it if it was a release paper type. Since the tape is made of paper, cutting it with hands will not cut it straight. After all it cuts it beforehand with a cutter, but it is also troublesome. Although there is no dissatisfaction with adhesive strength, I think that it is better to wipe it in advance because it may be weak at the place where powder was sprayed on the board. I thought the price was not cheap. I think that it will probably return to what I was using before.
This review is about item#37152744.
Paste around the electrical system switch during machine repair
5
From Japan
On 2013-03-01 22:04:25
It is what I was looking for and watching from before. Until now I was expressing my intention to put a vinyl tape on a breaker etc. silently, but as soon as anyone knows it
This review is about item#37152744.

Related Products