Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Line Tape
[x]close
All Products
>
Office, Tape, Cleaning Supplies
>
Tapes
>
Safety Protection Tapes
>
Line Tapes
Line Tape
Nitto Denko
Click for images of all products
Adhesive Force
19N/20mm
Tape Thickness (mm)
0.16
Tensile Strength
75N/20mm
Tape Length (m)
50
Tape Width (mm)
50
Weight (g)
650
Narrow by
* Products that meet your criteria are shown in
table below.
Now we ship to
...
see all>
Top
Product Options
2014 TRUSCO Published Page
Adhesive
Base Material
Color
Specification
AS ONE Part Number
TRUSCO Part Number
Purpose
2015 Trusco Published Pages
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
2014 TRUSCO Published Page
Adhesive
Base Material
Color
Specification
AS ONE Part Number
TRUSCO Part Number
Purpose
2015 Trusco Published Pages
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
3-1419
Rubber-based
Polyolefin film
Green
A cutter is needed for cutting
6-9051-04
356-4380
For indoor use.
3 0797
1Roll
1
NR50CR-1P-GN
37062137
53.99 SGD
In stock
3-1419
Rubber-based
Polyolefin film
Blue
A cutter is needed for cutting
6-9051-03
356-4371
For indoor use.
3 0797
1Roll
1
NR50CR-1P-B
37062094
53.99 SGD
In stock
-
-
-
-
-
6-9051-01
342-8117
-
-
1roll
1
NR50CR-1P-W
37062051
53.99 SGD
In stock
-
-
-
-
-
6-9051-02
342-8125
-
-
1roll
1
NR50CR-1P-Y
37062033
53.99 SGD
In stock
-
-
-
-
-
6-9051-05
356-4398
-
-
1roll
1
NR50CR-1P-R
37062112
53.99 SGD
In stock
-
-
-
-
-
6-9051-06
356-4401
-
-
1roll
1
NR50CR-1P-YR
37062076
53.99 SGD
In stock
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Line Tape
Nitto Denko
-
Cleanroom Tape
AS ONE
40.99
-
64.99 SGD
Azupyua ESD PET line tape 25
AS ONE
289.99 SGD
Aqua Splash 18-8 stainless steel DX drain cock net
PEARL METAL
10.99
-
11.99 SGD
Azupyua ESD PET line tape 50
AS ONE
289.99 SGD
T type sheet
IWATA MFG
7.99
-
9.99 SGD
Azupyua ESD tape transparent
AS ONE
119.99
-
149.99 SGD
Guard Line Tape
Japan Green Cross
70.99
-
289.99 SGD
(1)
Line Tape
AS ONE
80.99
-
239.99 SGD
Clean room line tape green 50 width
Tokyo Glass Kikai (TGK)
109.99 SGD
>>
Customers Who Bought This Item Also Bought
(first)
Page
1
/4
<<
Copy Paper
MonotaRO
9.99
-
199.99 SGD
(3649)
>>
Category
All Products
>
Office, Tape, Cleaning Supplies
>
Tapes
>
Safety Protection Tapes
>
Line Tapes
Related Products
Nitto Denko
convex rule
nitto br13-3
Line Tapes
as one Clean tape
Line tapes
lining tape
Top