Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Nitto Line Tape

4.60 (5)
Tensile Strength (N/20mm)
75
Adhesive Power (N/10mm)
9.5
Tape Thickness (mm)
0.16
Tape Length (m)
50
...see all>
Product Options
ADD TO CART
Tensile Strength Base Material Tape Width (mm) Weight (g) Color TRUSCO Part Number Specification Adhesive Force Adhesive Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tensile Strength Base Material Tape Width (mm) Weight (g) Color TRUSCO Part Number Specification Adhesive Force Adhesive Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 100 - - 436-1997 - - - 1roll 1 100E-SD B 89629066 79.99 SGD
In stock
- - 100 - - 436-2004 - - - 1roll 1 100E-SD GN 89629075 79.99 SGD
In stock
- - 75 - - 436-2233 - - - 1roll 1 75E-SD R 89629145 59.99 SGD
In stock
- - 100 - - 436-2012 - - - 1roll 1 100E-SD R 89629084 79.99 SGD
In stock
- - 75 - - 436-2225 - - - 1roll 1 75E-SD GN 89629136 59.99 SGD
In stock
- - 75 - - 436-2217 - - - 1roll 1 75E-SD B 89629127 59.99 SGD
In stock
75N/20mm Polyolefin-based film 75 675 White 336-8301 A cutter is needed for cutting 9.5N/10mm Rubber-based 1Roll 1 75E-SD W 37062523 60.99 SGD
In stock
75N/20mm Polyolefin-based film 100 900 Yellow 336-8335 A cutter is needed for cutting 9.5N/10mm Rubber-based 1Roll 1 100E-SD Y 37062417 81.99 SGD
In stock
75N/20mm Polyolefin-based film 100 900 White 336-8327 A cutter is needed for cutting 9.5N/10mm Rubber-based 1Roll 1 100E-SD W 37062435 81.99 SGD
In stock
75N/20mm Polyolefin-based film 50 450 White 336-8289 A cutter is needed for cutting 9.5N/10mm Rubber-based 1Roll 1 50E-SD W 37062471 40.99 SGD
In stock
- Polyolefin-based film 50 450 Yellow 336-8297 A cutter is needed for cutting - Rubber-based 1Roll 1 50E-SD Y 37062453 40.99 SGD
In stock
- - 50 - - 436-2187 - - - 1roll 1 50E-SD R 89629111 40.99 SGD
In stock
- - 50 - - 436-2161 - - - 1roll 1 50E-SD B 89629093 40.99 SGD
In stock
- - 50 - - 436-2179 - - - 1roll 1 50E-SD GN 89629102 40.99 SGD
In stock
75N/20mm Polyolefin-based film 75 675 Yellow 336-8319 A cutter is needed for cutting 9.5N/10mm Rubber-based 1Roll 1 75E-SD Y 37062496 60.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Prototype fabrication
5
From Japan
On 2017-09-15 15:22:21
It was able to be used without problems. There was not particularly improvement point.
This review is about item#37062435.
I made the floor compartment easier to understand by applying a tape.
5
From Japan
On 2017-07-14 15:18:47
Adhesion was also firm and easy to stick, and once stripped it was immediately stretchable.
This review is about item#37062523.
Display of factory / warehouse floor segments
5
From Japan
On 2017-01-05 18:43:33
It was at the end of the year, but as I expected, today's New Year's day today arrived properly. very helpful.
This review is about item#37062453.
Positioning of pallets, carriages, etc.
5
From Japan
On 2016-09-29 18:16:05
I think that the ease of tape attachment is good. If the condition of the color is a little more bright yellow I think that it fits within our factory.
This review is about item#37062453.
Participation arrangement in factory
3
From Japan
On 2016-01-12 15:16:52
Adhesion is no problem
This review is about item#37062523.

Related Products