Buy more than* S$200* and get FREE SHIPPING

Industrial Paper Wiper

2.00 (1)
Purpose
For wiping water or oil on the spot.
2015 Trusco Published Pages
4 1962
2014 TRUSCO Published Page
3-0974
Sheet Size (mm)
340x300
Length (m)
325
Color
White
Weight (kg)
10.2
Width (mm)
340
Material
Pulp
TRUSCO Part Number
321-6063
Specification
Roll type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box 1 TB6950 37152753 379.90 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
We use for maintenance of the machine
2
From Japan
On 2016-07-13 22:48:13
It has been used for many years. There is also that with other things, but it was just what we must immediately also used many pieces to one day become a tattered, this is using until the black with oil. But the high price is a drawback. So easy to buy if there is a small role?
This review is about item#37152753.

Related Products