Buy more than* S$200* and get FREE SHIPPING

Fabric Wet Paper

2.00 (1)
Mass (g/sheet)
1.08
Sheet Size (mm)
50x115
Color
White
TRUSCO Part Number
324-8011
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Can(100Sheet) 1 WU-0602K 37152823 7.88 SGD
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Purchase for a little dirt removal
2
From Japan
On 2015-03-09 19:19:49
Sheet size is 50 x 115 mm. I think that this size is small enough to wipe a big area smaller than I thought. When purchasing, we suggest that you cut the tissue etc. to the same size and grasp the size and purchase it. I thought whether the handy type would be better if the normal use was used.
This review is about item#37152823.

Related Products