Buy more than* S$200* and get FREE SHIPPING

Fabric Duster

1.00 (1)
Color
White
Dimension (mm)
350x350
Thickness (mm)
0.55
Material
100% cotton (not used knitted fabric)
...see all
Product Options
ADD TO CART
Purpose Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1 299-7959 1Bag(1kg) 1 TMU-1A 37311477 52.38 SGD
In stock
Wiping oil and machinery maintenance. 5.0 / box 299-7941 1Box(10kg) 1 TMU-10A 37311461 439.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
For cleaning of products that you do not want scratches and dust
1
From Japan
On 2014-08-21 21:33:52
Since it is used for wiping cleanup etc. of goods, it has been cleaned, such as brand new · cotton percentage 100% hope · bleached ... etc, so it is necessary to wash cloth with less occurrence of ribbing and tried it for various conditions. Even though I think that it is expensive so much, there is nothing of hope, I have tried various, but I have the impression of cheap and bad, the cheapest thing I want something that is somewhat aligned, especially because the dimensions are different (large and small and different type) I tried it though ... but is it even when it is high? I did not understand the meaning of the price.
This review is about item#37311477.

Related Products