Buy more than* S$200* and get FREE SHIPPING

Paper Towel, Crecia Kim Towel Jumbo Roll 1000

5.00 (3)
AS ONE Part Number
6-6685-06
Outer Diameter
370mm
Sheet Size (mm)
380x305
Length (m)
305
Color
Brown
Weight (kg)
8.59
Width (mm)
380
TRUSCO Part Number
355-6158
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Case(1000Cutx1Roll) 1 61540 37152927 159.99 SGD
In stock
ADD TO CART

Related Products