Buy more than* S$200* and get FREE SHIPPING

Sponge

5.00 (1)
Mass (g/sheet)
31.5
Sheet Size (mm)
180x200x6
Color
Pink, Blue
TRUSCO Part Number
354-4036
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(2Sheet) 1 CCL-PB 37153076 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Dining table wiping
5
From Japan
On 2017-10-22 01:30:24
Because it is a set of two different colors, it is good to color-coded by purpose.
This review is about item#37153076.

Related Products