Buy more than* S$200* and get FREE SHIPPING

Pop Up Paper Wiper 255m

4.00 (6)
Roll Length (m)
(Medium paper roll winding) 255
Length (m)
255
Color
Blue
Weight (kg)
3.14 / box
Dimension (mm)
235x340
Width (mm)
235
TRUSCO Part Number
329-5184
Specification
Pop-up type, 1 roll 750 sheet
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box 1 TPW-255 37311486 62.76 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Bike Maintenance essentials
5
From Japan
On 2016-06-22 15:39:39
I think that it is expensive, but I can withdraw the amount I want to use and use it very convenient It is using it very convenient. Impregnate the cleaner and wipe parts and wipe spilling oil etc and clean up parts so it is quite durable so clean parts Sometimes it feels good without fuzzing
This review is about item#37311486.
During machine maintenance
1
From Japan
On 2016-06-02 16:59:29
Although it was also applied to oil, it was quickly torn and it would not be anything useful. Costco's one was cheaper and durable
This review is about item#37311486.
Car maintenance etc.
4
From Japan
On 2016-04-01 01:21:46
The size is also appropriate, it is easy to wipe off oil such as oil change, usability is good!
This review is about item#37311486.
Car maintenance etc.
4
From Japan
On 2016-03-24 21:39:37
The size is also appropriate, it is easy to wipe off oil such as oil change, usability is good!
This review is about item#37311486.
Machine cleaning
5
From Japan
On 2014-08-29 10:06:19
no problem.
This review is about item#37311486.
clean up
5
From Japan
On 2014-01-17 12:47:11
It is also good without fuzzing.
This review is about item#37311486.

Related Products