Buy more than* S$200* and get FREE SHIPPING

Paper Rag 248Mmx150M

2.83 (6)
Purpose
For wiping away oil, solvents, water, dirt etc onsite. For wiping stains off machinery and tools etc.
Diameter (mm)
230
Paper Tube Inside Diameter (mm)
38
Length (m)
150
Type
Refill rolls
Color
White
Weight (kg)
1
Dimension (mm)
248x300
Width (mm)
248
TRUSCO Part Number
329-5010
Specification
500 sheets for one roll
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TPW-150 37311495 39.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 0
1 star 2
Review Rating: 2.83
6 Customer Reviews
The reviews are automatic translation.
clean up
3
From Japan
On 2015-10-14 14:56:36
no problem.
This review is about item#37311495.
Vehicle maintenance, cleaning
4
From Japan
On 2014-09-01 01:02:49
Although it is somewhat stiff, there is no worrying kebashi, it is more economical if you use 4 piles in stack. Considering it as a disposable expendable item, I think that it is a sufficient function.
This review is about item#37311495.
Floor flooring
5
From Japan
On 2014-06-11 13:45:31
Considering cost effectiveness, you can be satisfied satisfactorily.
This review is about item#37311495.
Oil wiping
1
From Japan
On 2014-05-02 20:32:41
It is stiff.
This review is about item#37311495.
Car maintenance
1
From Japan
On 2014-03-06 12:26:42
I will not buy just paper instead of waste cloth
This review is about item#37311495.
As a work cloth
3
From Japan
On 2012-06-30 19:51:42
A stack of four sheets of paper napkin used in restaurants and the like. Sucking out is not bad, and the price is not bad. The strength is reasonable.
This review is about item#37311495.

Related Products