Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Paper Cloth 248Mmx150M Pop Up Type

Purpose
For wiping away oil, solvents, water, dirt etc onsite. For wiping stains off machinery and tools etc.
Box Dimensions (mm)
Width 305x depth 268x height 264
Sheet Size (mm)
248x300
Length (m)
150
Type
Pop-up
Color
White
Weight (kg)
1.9
Width (mm)
248
TRUSCO Part Number
329-5028
Specification
500 sheets for one roll
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box 1 TPW-150P 37311504 53.99 SGD
In stock
ADD TO CART

Related Products