Buy more than* S$200* and get FREE SHIPPING

WypAll Jumbo Roll

Purpose
To wipe with a large amount of rags and towels.
AS ONE Part Number
5-5643-23
Outer Diameter
300mm
Sheet Size (mm)
317x340
Length (m)
161.5
Color
White
Weight (kg)
5.8
Width (mm)
317
TRUSCO Part Number
351-9970
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Case(475Cutx1Roll) 1 60261 37153356 169.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products