Buy more than* S$200* and get FREE SHIPPING

3M Liquid Absorbent Chemical Sorbent, Folded type

Absorbed Amount
38L / winding
Length (m)
15.2
Weight (kg)
1.6
Thickness (mm)
12.6
Width (mm)
127
TRUSCO Part Number
298-5560
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box 1 C-FL550DD 37153566 218.35 SGD
Shipped after 2017-03-27
ADD TO CART

Related Products