Buy more than* S$200* and get FREE SHIPPING

3M Oil Absorbent Mat

Absorbed Amount (L/box)
1
Mass (g/sheet)
15
Length (m)
0.6
Color
Gray
Thickness (mm)
2.5
Width (mm)
914
TRUSCO Part Number
125-6904
Specification
Sheet type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(10Sheet) 1 RGM-60-10 37153584 103.23 SGD
In stock
ADD TO CART

Related Products