Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Oil Absorption Mat

3.00 (2)
AS ONE Part Number
1-6242-01
Absorbed Amount (L/box)
50
Dimensions (Vetical x Horizontal) (mm)
400x500
Thickness (mm)
2
Material
POLYPROPYLENE (PP) 100% NON-WOVEN CLOTH
TRUSCO Part Number
423-3778
Specification
Sheet type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Case(100Sheet) 1 60900 37153654 229.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
When setting the boring machine
3
From Japan
On 2017-05-24 14:30:11
If there is some thickness, I think that it is not necessary to overlap two sheets.
This review is about item#37153654.
Dirt wiping
3
From Japan
On 2015-12-14 16:55:30
I would like to suppress the cost a little more. Goods are good.
This review is about item#37153654.

Related Products