Buy more than* S$200* and get FREE SHIPPING

Oil Absorbent Tube

4.00 (1)
Caution
After use, confirm the nature of the oil and consult professional company for disposal.
Purpose
For oil, water, and solvent
2015 Trusco Published Pages
4 1988
2014 TRUSCO Published Page
3-0997
Outer Diameter (mm)
70
Absorbed Amount (L/bottle)
2.8
Mass (kg/Unit)
0.33
Length (m)
1
TRUSCO Part Number
322-2586
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(25PC) 1 HT-100B 37153681 279.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For machine oil cleaning
4
From Japan
On 2013-06-07 16:39:56
I feel good if I have 1.5 ~ 2 times the length.
This review is about item#37153681.

Related Products