Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Oil Absorbent Tube

5.00 (1)
Caution
After use, confirm the nature of the oil and consult professional company for disposal.
Purpose
For oil, water, and solvent
2015 Trusco Published Pages
4 1989
2014 TRUSCO Published Page
3-0999
Mass (kg/unit)
0.64
Absorbed Amount
3L / ​​Pieces
Dimensions (Vetical x Horizontal) (mm)
380x380
TRUSCO Part Number
324-1157
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(30Sheet) 1 HO-200 37153697 329.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Oil leakage treatment at disassembly of hydraulic equipment
5
From Japan
On 2015-09-04 15:21:52
We decided to purchase with oil absorption amount against price. Actually oil sucked and work efficiency was good. However, it seems that the setting to a narrow place can not be done because the absorbing material itself has a volume. If you break a nonwoven, it will be fine.
This review is about item#37153697.

Related Products